36 in. Cement Lined Reinforced Concrete Pipe

Part #RCPP36  |  Item #1683022  |  Manufacturer Part #007787

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #RCPP12Item #1683018Mfr. Part #007781

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #RCPP1218Item #1683048Mfr. Part #020052

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #RCPP1423Item #1683045Mfr. Part #045581

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #RCPP15Item #1683057Mfr. Part #P15

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #RCPP18Item #1683019Mfr. Part #P18

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 19 in

    Part #RCPP1930Item #1683021Mfr. Part #020050

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 21 in

    Part #RCPP21Item #4726641Mfr. Part #RCPP21

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #RCPP24Item #1683020Mfr. Part #P24

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #RCPP30Item #1683058Mfr. Part #019654

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 33 in

    Part #RCPP33Item #4726642Mfr. Part #RCPP33

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #RCPP36Item #1683022Mfr. Part #007787

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 42 in

    Part #RCPP42Item #1683023Mfr. Part #007788

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 48 in

    Part #RCPP48Item #1683024Mfr. Part #007789

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 54 in

    Part #RCPP54Item #1683026Mfr. Part #019655

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 60 in

    Part #RCPP60Item #1683059Mfr. Part #007791

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 72 in

    Part #RCPP72Item #4726643Mfr. Part #RCPP72

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • RCP is the strongest pipe
  • Gets stronger over time
  • Has over 100 years life expectancy
  • Requires little or no maintenance
  • Non-flammable
  • Suitable for LEED and sustainability design
  • Offers the best long term value
  • RCP has minimum reliance on installation for load support
  • Relies on 85% of pipe strength and only 15% on soil cover for structural integrity
  • Can be designed and plant tested to meet any load requirements and RCP joints are easily assembled

Documents

Specifications

ASTM Specifications: ASTM C-76

Concrete Pipe Class: Class III

Concrete Pipe Type: Reinforced Concrete Pipe

End Connection 1: Bell End

End Connections: Bell End

Length: 8 ft

Material: Concrete

Pipe Lining: Cement

Pipe Tubing Size: 36 in

Wall Thickness: 4-3/4 in