36 in. EPDM Sheet Gasket

You last purchased this on
 

36 in. EPDM Sheet Gasket

This product requires certification to purchase.
You last purchased this on
 

36 in. EPDM Sheet Gasket

  • Fast #
  • Part #A072306236
  • Item #4931796
  • Manufacturer Part #0723062X36
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent chemical resistance and high 800 psi tensile strength
  • Excellent electrical properties
  • EPDM rubber offers excellent resistance to heat, cold, ozone and UV light in outdoor applications
  • Not oil resistant
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Black
FM Approved:
No
Fitting Type:
Gasket Sheet
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No
Temperature Range:
-20 to 220 Deg F
Tensile Strength:
800 psi
Thickness:
0.0625 in
UL Listed:
No