36 in. Fluoroelastomer Sheet Gasket

Part #A0722062X36  |  Manufacturer Part #0722062X36

Material:

Fluoroelastomer
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fluoroelastomer (comparable to Viton™) offers excellent chemical resistance to a wide variety of chemicals (excluding sodium hydroxide) and continuous service at extreme temperatures

Specifications

Clean Bagged: No

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Length: 36 in

Material: Fluoroelastomer

NSF Certified: No

Temperature Range: -20 to 400 Deg F

Tensile Strength: 800 psi

Thickness: 0.0625 in

UL Listed: No

Width: 36 in