36 in. Insulated Might Probe
Mighty Probe™ 36 in. Insulated Might Probe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-711-89
- Collection:
- Mighty Probe™
- Length:
- 36 in
- Material:
- Alloy Steel, Metal
- Rod Size (in):
- 3/8 in
- Tool Type:
- Probe Rod