36 in. Liner in Stainless Steel

Part #TLINER36  |  Manufacturer Part #LINER36

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-3/4 in

Energy Star Compliant: No

Height: 4 in

Material: Stainless Steel

Type: Liner

UL Listed: No

Width: 36 in