36 in. Manhole Cover Hook with Offset

Part #PP55309  |  Item #4927314  |  Manufacturer Part #ER36OMH

$ 47.20 EACH

Color/Finish:
Blue

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manhole cover hook with offset
  • Offset design is easier on your back
  • Tapered end makes it easier to get into pick holes
  • Strong and lightweight
  • Manufactured from 5/8 in hex steel

Specifications

Color Finish: Blue

Length: 36 in

Material: Carbon Steel

Tool Type: Hex

Type: Manhole Cover Hook with Offset

Width: 5/8 in