36 in. Mechanical Joint Access Pack

Part #MJAP36  |  Manufacturer Part #088172

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-153

Diameter: 36 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 36 in

Fitting Size 1: 36 in

Fitting Sizes: 36 in

Material: Ductile Iron

Maximum Pressure: 250 psi