36 in. Mechanical Joint C153 45 Degree Bend (Less Accessories)

You last purchased this on
 

36 in. Mechanical Joint C153 45 Degree Bend (Less Accessories)

This product requires certification to purchase.
You last purchased this on
 

36 in. Mechanical Joint C153 45 Degree Bend (Less Accessories)

  • Fast #
  • Part #MJ4LA36
  • Item #1837637
  • Manufacturer Part #670610356226
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
Elbow Degree:
45 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
36 in
Fitting Size 2:
36 in
Fitting Sizes:
36 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Waterworks Application:
Water