Meter Reading Scope 36 in.

You last purchased this on
 
Pollardwater

ProScope Meter Reading Scope 36 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

ProScope Meter Reading Scope 36 in.

  • Fast #
  • Part #PP58502
  • Item #4934163
  • Manufacturer Part #P58502
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable, compact and a must for every meter reader
  • Magnifier lens is a high quality Fresnel lens that offers superior optical properties over any other meter reading device in the industry (model PP58505 only)
  • Pollard ProScope is ideal for any hard to read water meter application whether it is under water or too deep to read normally
  • LED light is small enough not to obstruct your view and bright enough to illuminate the register (model PP58505 only)
  • Standard Models Include: Lens, o-ring and wiper blade
  • Requires Certification

Documents


Specifications

Collection:
ProScope
Height:
36 in
MA Approved -:
No
WaterSense Labeled:
No
Weight:
2-9/10 lb