36 in. Pull-String with Brass End Bell in White 24 Pack
36 in. Pull-String with Brass End Bell in White 24 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extension To A Fans Pull Chain
- One Brass #6 End Connector
- White String With Brass Bell Plated End
Specifications
- ADA Compliant:
- No
- Application:
- Industrial Trade
- Average Life:
- 1 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Brass
- Diameter:
- 36 in
- Height:
- 36 in
- Indoor Outdoor:
- Indoor
- Length:
- 36 in
- Material:
- Brass
- Package Quantity:
- Pack of 24
- UL Listed:
- No