36 in. Schedule 10 316L Welded Stainless Steel Pipe

Part #DSP71S6L36  |  Item #1331025  |  Manufacturer Part #A01X6360

$ 38,352.93

Per 21 FT / $1826.33 per FOOT

38352.93

(Pricing is for 36 in)
Order in multiples of 21

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 14 in

    Part #DSP71S6L14Item #1330999Mfr. Part #A0186140

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6,199.62 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 16 in

    Part #DSP71S6L16Item #1331002Mfr. Part #A0186160

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6,987.33 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 18 in

    Part #DSP71S6L18Item #1331005Mfr. Part #A0186180

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8,648.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 20 in

    Part #DSP71S6L20Item #156270Mfr. Part #A0186200

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12,855.78 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 24 in

    Part #DSP71S6L24Item #1331013Mfr. Part #A0186240

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17,671.29 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 30 in

    Part #DSP71S6L30Item #489371Mfr. Part #A0186300

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32,307.03 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 36 in

    Part #DSP71S6L36Item #1331025Mfr. Part #A01X6360

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38,352.93 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-778

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Material: Stainless Steel

Pipe Tubing Size: 36 in

Pipe Wall Type: Welded

Type: Welded