36 in. Styrene Butadiene Gasket

Part #A71006236  |  Manufacturer Part ##874 32

Material:

Red Rubber
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SBR (styrene butadiene rubber) is an excellent low cost flange gasket material
  • Non-oil resistant for air, hot and cold water and exterior service

Specifications

Clean Bagged: No

Color Finish: Red

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Length: 36 in

Material: Red Rubber

Material Type: Styrene Butadiene

NSF Certified: No

Temperature Range: -20 to 180 Deg F

Tensile Strength: 400 psi

Thickness: 0.0625 in

UL Listed: No

Width: 36 in