36 in. Weld Extra Heavy Short Radius Carbon Steel 90 Degree Elbow

You last purchased this on
 

36 in. Weld Extra Heavy Short Radius Carbon Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

36 in. Weld Extra Heavy Short Radius Carbon Steel 90 Degree Elbow

  • Fast #
  • Part #GWXSR936
  • Item #4897454
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9, ASME SA-234
ASTM:
ASTM A-234 WPB
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
36 in
Fitting Size 2:
36 in
Fitting Sizes:
36 in
Fitting Type:
Elbow, Short Radius, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Extra Heavy
UL Listed:
No