36 in. x 100 ft. Roll Polywrap in Clear

You last purchased this on
 

36 in. x 100 ft. Roll Polywrap in Clear

This product requires certification to purchase.
You last purchased this on
 

36 in. x 100 ft. Roll Polywrap in Clear

  • Fast #
  • Part #NPW36CS
  • Item #3412031
  • Manufacturer Part #PW36CS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Will not deteriorate while underground
  • Requires no monitoring or maintenance
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.5-10
ASTM:
ASTM D-4976
AWWA:
AWWA C-105-10
Color Finish Name:
Clear
Fitting Type:
Poly Wrap
Length:
100 ft
Material:
Plastic
Width:
36 in