36 RFLCT SIGN FLAGGER AHEAD SYMBOL

Part #V26036EFOHFFAS  |  Item #4936528  |  Manufacturer Part #26036-EFO-HF-FAS

$ 211.67 EACH

Type:

T26036EFOHFFAS

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Signs roll up quickly for easy storage and to protect sign face from damage
  • Roll up vinyl signs spill wind making them more stable than traditional aluminum or wood signs
  • Available in non-reflective vinyl for daytime use only or reflective vinyl for use day or night
  • Heavy duty frames with plastic corner packets for durability and longevity
  • Custom legends and sizes available upon request

Documents

Specifications

Brand Model Compatibility: Traffix

Color Finish: Fluorescent Orange

Length: 36 in

Lettering: Flagger Ahead (Symbol with Flag)

Material: Plastic

Material Type: Vinyl

Type: T26036EFOHFFAS

Weight: 5

Width: 36 in