36 x 13 x 22 in. 1-Liner Plenum Flange Cap

Part #SHMPLLCF26132236  |  Manufacturer Part #2821.130220360.26

Length:

22 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Depth: 36 in

Gauge: 26

Height: 36 in

Length: 22 in

Width: 13 in