36 x 14-1/2 in. Plenum with Cap R8
Part #SHMPLR814122012M | Item #4901330 | Manufacturer Part #PL10142036R8A
Call for Pricing
EACH
Height
Product Details
- Standard 4 sides, 1 cap, and x-broke
- Button-lock seam with slide in cap
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
ASTM Specifications: ASTM A653
Depth: 20-1/2 in
Duct Shape: Rectangular
Height: 36 in
Length: 20-1/2 in
Material: Galvanized Steel
R value: R8
Width: 14-1/2 in