36 x 16 x 16 in. Duct Plenum

Part #SHMDBR81616362C  |  Item #4901328  |  Manufacturer Part #DX48161636R8

Call for Pricing EACH

Length:

16 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six sided distribution box
  • Insulated
  • Manufacturer may vary based on your location

Specifications

Duct Shape: Square

Height: 36 in

Length: 16 in

Material: Galvanized Steel

R value: R8

Width: 16 in