36 x 18 x 18 in. Duct Plenum

Part #SHMDBR81818362C  |  Item #4901312  |  Manufacturer Part #DX48181836R8

Call for Pricing EACH

Length:

18 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Six sided distribution box
  • Insulated
  • Manufacturer may vary based on your location

Specifications

Duct Shape: Square

Height: 36 in

Length: 18 in

Material: Galvanized Steel

R value: R8

Width: 18 in