36 x 24 x 14 in. Plenum with Liner Flange

Part #SHMPLFLNR241436  |  Item #4810710  |  Manufacturer Part #PL10142436R6

Call for Pricing EACH

Length:

14 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Duct Shape: Rectangular

Height: 36 in

Length: 14 in

Material: Galvanized Steel

R value: R6

Width: 24 in