36 x 32 in. Weld Standard Carbon Steel Eccentric Reducer
Part #GWER3632 | Item #4898700
Call for Pricing
EACH
(Pricing is for 36 in x 32 in)
All Sizes
Product Details
Specifications
ASTM Specifications: ASTM A-234 WPB
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
Fitting Size 1: 36 in
Fitting Size 2: 32 in
Fitting Sizes: 36 in x 32 in
Fitting Type: Eccentric
Material: Carbon Steel
Origin: Global
Schedule Class: Standard