36 in. Towel Bar in Polished Stainless Steel

You last purchased this on
 
Design House

36 in. Towel Bar in Polished Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

36 in. Towel Bar in Polished Stainless Steel

  • Fast #
  • Part #D564500
  • Item #7225762
  • Manufacturer Part #564500
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy to replace bar only
  • Size: 3/4" x 36"
  • Color finish: Stainless Steel
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
IAPMO Listed -:
No
Length:
36 in
Mount Type:
Wall
Number of Bars:
1
Width:
3/4 in