36 x 34 in. XH WPB Ecc Reducer Buttweld Eccentric Carbon Steel

You last purchased this on
 

36 x 34 in. XH WPB Ecc Reducer Buttweld Eccentric Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

36 x 34 in. XH WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #GWXER3634
  • Item #4897611
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
36 in
Fitting Size 2:
34 in
Fitting Sizes:
36 in x 34 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Extra Heavy