36 x 36 x 6 in. Mechanical Joint Ductile Iron C110 Full Body Reducing Tee with Accessories

You last purchased this on
 

36 x 36 x 6 in. Mechanical Joint Ductile Iron C110 Full Body Reducing Tee with Accessories

This product requires certification to purchase.
You last purchased this on
 

36 x 36 x 6 in. Mechanical Joint Ductile Iron C110 Full Body Reducing Tee with Accessories

  • Fast #
  • Part #FBT36U
  • Item #1784418
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI C110
AWWA:
AWWA C-110, AWWA A-21.10
Clean Bagged:
No
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
36 in
Fitting Size 2:
36 in
Fitting Size 3:
6 in
Fitting Sizes:
36 in x 36 in x 6 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No