36 x 60 in. 2 in. Faux Wood Blind in White

Part #LFC3660WH  |  Item #4605269  |  Manufacturer Part #FC3660WH

$ 39.35 EACH
(Pricing is for 36 in x 60 in)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
  • Heavy duty metal, high profile headrail
  • Cord control
  • Static resistant slats won't warp or crack
  • Two-year warranty

Specifications

Color Finish: White

Length: 60 in

Material: Faux Wood

Size: 36 in x 60 in

Thickness: 2 in

Width: 36 in