36 in. x 72 in. Metal Condensate Drain Pan

You last purchased this on
 

36 in. x 72 in. Metal Condensate Drain Pan

This product requires certification to purchase.
You last purchased this on
 

36 in. x 72 in. Metal Condensate Drain Pan

  • Fast #
  • Part #SHMDP263672
  • Item #3687658
  • Manufacturer Part #CA30367226
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel
  • Drain pan with 1 drain plug is 2" high
  • Requires Certification

Documents


Specifications

Depth:
2 in
Drain Opening:
3/4 in
End Connection 1:
FPT
End Connections:
FPT
Gauge (metal):
26 ga
Height:
36 in
Length:
72 in
Material:
Metal
Width:
36 in