36 X 8 Stainless Steel ALL FUEL INSL Pipe

You last purchased this on
 

36 X 8 Stainless Steel ALL FUEL INSL Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 

36 X 8 Stainless Steel ALL FUEL INSL Pipe

  • Fast #
  • Part #M208036G
  • Item #3077010
  • Manufacturer Part #208036G
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8 in
Length:
3 ft
Material:
Steel
Type:
M208036G
Vent Duct Shape:
Round