36X62 ULTRA Drain GUARD RTNR 2PK
36X62 ULTRA Drain GUARD RTNR 2PK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Telescoping retainers fit 36" to 62"
- Keep drain guards in place without the use of grates
Specifications
- Brand Model Compatibility:
- Ultra Drain Guard® 36 in to 62 in Basins
- Material:
- Steel
- Package Quantity:
- Set of 2
- Product Type:
- Retainers
- Type:
- U9238
- Waterworks Application:
- Water