37 in. x 200 ft. Polywrap Non-Perforated Pipe Encasement in Black

You last purchased this on
 
Christy's

37 in. x 200 ft. Polywrap Non-Perforated Pipe Encasement in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Christy's

37 in. x 200 ft. Polywrap Non-Perforated Pipe Encasement in Black

  • Fast #
  • Part #I514219
  • Item #4349068
  • Manufacturer Part #514219
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • AWWA C105/A21.5-10 printed
  • For up through 18" pipe
  • 8 mil black polyethylene pipe encasement
  • Install polywrap according to the latest AWWA or DIPRA guidelines
  • Virgin polyethylene
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.5 2010, ANSI C105
ASTM:
ASTM D-149, ASTM D-1709, ASTM D-1922, ASTM D-4976, ASTM D-882
AWWA:
AWWA A-21.5 2010, AWWA C-105
Color Finish Name:
Black
Fits Pipe Size:
18 in
Fitting Type:
Encasement, Poly Wrap
Length:
200 ft
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
Pressure - Maximum:
3600 psi
Size:
37 in x 200 ft
Thickness:
8 mil
Width:
37 in