377F Series 1-1/2 in. 316L Stainless Steel Clamp 1000# Ball Valve

Part #I337FC3333MMCC2S  |  Manufacturer Part #337F-C3333-MMCC-2S

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 377F Series

End Connection 1: Clamp

End Connection 2: Clamp

End Connections: Clamp

Material: Stainless Steel

Material Type: 316L

Pressure Class: 1000#

Type: I337FC3333MMCC2S

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/2 in