3/8 in. 1000# Threaded Stainless Steel Plug
3/8 in. 1000# Threaded Stainless Steel Plug
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Plug
- Head Style:
- Square
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Origin:
- Global
- Pressure Class:
- 1000#
- UL Listed:
- No