3/8 in. 300# Ground Joint Black Malleable Iron Union
3/8 in. 300# Ground Joint Black Malleable Iron Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lifetime warranty
- 100% domestic
- The only stamped Brass sear in the industry
- FM Approved
- Meets all ANSI and ASTM standards
- UL listed
- 80+ years of industry applications
- 100% air tested
Specifications
- ASME:
- ASME B1.20.1, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197
- Clean Bagged:
- No
- Coating:
- Black
- FM Approved:
- Yes
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Ground Joint
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 0.42 lb