3/8 in. 304 Stainless Steel Square Bar

Part #TSB4L0024  |  Item #7567215  |  Manufacturer Part #SB4L0024

Call for Pricing per POUND

Width:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 12 ft

Material: Stainless Steel

Material Type: 304

Width: 3/8 in