3/8 in. Stainless Steel Hex Nut

You last purchased this on
 

3/8 in. Stainless Steel Hex Nut

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Stainless Steel Hex Nut

  • Fast #
  • Part #DS6HNC
  • Item #230146
  • Manufacturer Part #DS6HNC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fasteners
BAA Compliant:
No
Diameter - Inside 1:
3/8 in
Drive Type:
Hex
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
Product Type:
Hex Nut
Size:
3/8 in