3/8 in. Sch. 40 SS 316L A312 Welded Pipe Stainless Steel

You last purchased this on
 

3/8 in. Sch. 40 SS 316L A312 Welded Pipe Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Sch. 40 SS 316L A312 Welded Pipe Stainless Steel

  • Fast #
  • Part #GSP46LC
  • Item #81383
  • Manufacturer Part #GSP46LC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material Type: 316L
  • Schedule: 40
  • Material: stainless steel
  • Length: SRL
  • Import
  • ASTM Spec: ASTM A-312
  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
3/8 in
Schedule Class:
40S