3/8 in. Black Carbon Steel Solid Square Head Plug

BBSSHSPC

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
Coating
Black
FM Approved
No
Fire Suppression System Rated
No
Head Style
Square Head
Height
33/40 in
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Weight
0.06
Width
47/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday