3/8 in. Compact Housing
3/8 in. Compact Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Product Type:
- O-Ring
- UL Listed:
- No