3/8 in. Compression Brass Nut
3/8 in. Compression Brass Nut
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Compression
- Material:
- Brass