3/8 in. Copper Coupling (Clean & Bagged, 1/2 in. OD)
3/8 in. Copper Coupling (Clean & Bagged, 1/2 in. OD)
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 2400-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The coupling features solder cups and a dimple stop.
- The fitting provides a means of connecting two lengths of tube together.
- Dezincification resistant
- CB Cleaned and Bagged for Oxygen Service (Medical Gas)
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Coupling
- Length:
- 17/20 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- UL Listed:
- UL 207
- Weight:
- 0.01 lb