3/8 in. Copper x Male Clean and Bagged Adapter

Part #CBCMAC  |  Item #440230  |  Manufacturer Part #9030350CB

$ 8.51 EACH
(Pricing is for 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #CBCMABItem #441267Mfr. Part #9030200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.08 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CBCMACItem #440230Mfr. Part #9030350CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.51 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CBCMADItem #301935Mfr. Part #9030600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.67 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CBCMAFItem #301936Mfr. Part #9030950CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.13 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CBCMAGItem #301937Mfr. Part #9031350CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.67 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CBCMAHItem #440274Mfr. Part #9031700CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.51 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBCMAJItem #301939Mfr. Part #9032000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.38 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CBCMAKItem #440297Mfr. Part #9032300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.64 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CBCMAMItem #440319Mfr. Part #9032820CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 194.24 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Female Solder

End Connection 2: MPT

End Connections: Female Solder x MPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Length: 32/33 in

Material: Wrot Copper

Maximum Pressure: 779 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61