3/8 in. FNPT 125# Brass Union

Part #IBR125UC  |  Item #861286  |  Manufacturer Part #X187-06

$ 12.28 EACH
(Pricing is for 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #IBR125UCItem #861286Mfr. Part #X187-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.28 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IBR125UDItem #861295Mfr. Part #X187-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.35 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IBR125UFItem #861306Mfr. Part #X187-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.51 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IBR125UGItem #861324Mfr. Part #X187-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.51 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBR125UJItem #861355Mfr. Part #X187-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.37 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IBR125UKItem #861378Mfr. Part #X187-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.22 /EACH
    Added to your cart. View Cart

Product Details

  • Material: brass
  • 125#
  • Threaded
  • Import

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15, ASME B16.18]

ASTM Specifications: ASTM B-584

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Origin: Global

Pressure Class: 125#