3/8 in. FNPT 125# Brass Union

Part #IBRLF125UC  |  Item #3816255  |  Manufacturer Part #XNL187-06

$ 11.64 EACH
(Pricing is for 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IBRLF125UAItem #3816251Mfr. Part #XNL187-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.64 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IBRLF125UBItem #3816253Mfr. Part #XNL187-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.64 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IBRLF125UCItem #3816255Mfr. Part #XNL187-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.64 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IBRLF125UDItem #3816256Mfr. Part #XNL187-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.66 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IBRLF125UFItem #3816261Mfr. Part #XNL187-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.54 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IBRLF125UGItem #3816263Mfr. Part #XNL187-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.24 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBRLF125UHItem #3816264Mfr. Part #XNL187-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.02 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBRLF125UJItem #3816267Mfr. Part #XNL187-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.16 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IBRLF125UKItem #3816270Mfr. Part #XNL187-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.82 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBRLF125ULItem #3816272Mfr. Part #XNL187-40

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 121.64 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IBRLF125UMItem #3816273Mfr. Part #XNL187-48

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 187.92 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IBRLF125UPItem #4335670Mfr. Part #XNL187-64

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 414.50 /EACH
    Added to your cart. View Cart

Product Details

  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI B1.20.1, ANSI B16.15]

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 1-12/25 in

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61-G

Origin: Global

Pressure Class: 125#

Type: Meter