3/8 in. FNPT Black Malleable Iron Locknut

You last purchased this on
 

3/8 in. FNPT Black Malleable Iron Locknut

This product requires certification to purchase.
You last purchased this on
 

3/8 in. FNPT Black Malleable Iron Locknut

  • Fast #
  • Part #BLNC
  • Item #3786075
  • Manufacturer Part #0318913407
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 69
ASME:
ASME B16.3
Clean Bagged:
No
Coating:
Black
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
MSS:
MSS SP-69, MSS SP-58
Material:
Malleable Iron
Size:
3/8 in
UL Listed:
Yes