3/8 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

Part #VW2074B02TYC  |  Manufacturer Part #W022074B02TY

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided disc ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
  • Socket Weld, 800 Class, Stop Globe, Vertical, Bolted Bonnet (Forged), F11 Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6, Stem: 13Cr (410)

Documents

Specifications

ASTM Specifications: ASTM A-105

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Forged Steel

Type: VW2074B02TYC

Valve Bonnet Type: Bolted

Valve Disc Material: CR 13

Valve Operator: Wheel Handle

Valve Size: 3/8 in

Valve Stem: Rising