3/8 in. FPT Straight Kynar® Compression Coupling

Part #J2566KPG  |  Manufacturer Part #25-6-6-K-PG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #J2566KPGMfr. Part #25-6-6-K-PG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Chemically resistant against highly corrosive fluids
  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi
  • For use with strong oxidants and acids

Specifications

Application: Tubing

Clean Bagged: No

Color Finish: Opaque White

End Connection 1: Compression

End Connection 2: FPT

End Connections: Compression x FPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: Plastic

Material Type: Kynar®

Maximum Pressure: 220 psi

Maximum Temperature: 275

Minimum Temperature: -80

NSF Certified: Yes