3/8 in. FTG x Copper 90 Degree Street Elbow

CS9C

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Wrot copper
  • End Connections: FTG x Sweat
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
CSA B125
End Connection 2
Copper
End Connections
FTG x Copper
FM Approved
No
Fitting Size 2
3/8 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 61
Type
CS9C

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday