3/8 in. FTG x FIP Copper Clean and Bagged Adapter

Part #CBCFFAC  |  Manufacturer Part #9028100CB

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Dezincification resistant

Specifications

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: FTG

End Connection 2: FIP

End Connections: FTG x FIP

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 14]