3/8 in. Copper Street Male Adapter (Clean & Bagged, 1/2 in. OD)
3/8 in. Copper Street Male Adapter (Clean & Bagged, 1/2 in. OD)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Dezincification resistant
Specifications
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- Male Sweat
- End Connection 2:
- MPT
- End Connections:
- Male Sweat x MPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Male Adapter
- IAPMO Listed -:
- No
- Material:
- Wrot Copper
- NSF Certified:
- No
- UL Listed:
- No