3/8 in. Galvanized Lock Nut
Part #GLNC | Item #390366 | Manufacturer Part #0319913406
$
5.42
EACH
(Pricing is for 3/8 in)
Inside Diameter
Product Details
Specifications
ASTM Specifications: ASTM A-197
Inside Diameter: 3/8 in
Material: Galvanized Steel
Type: GLNC