3/8 in. MIPT x Socket Straight Schedule 40 PVC Adapter

Part #S436003  |  Manufacturer Part #436-003

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863]

Clean Bagged: No

Color Finish: White

End Connection 1: MPT

End Connection 2: Socket

End Connections: MPT x Socket

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 1-3/8 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

Schedule Class: 40

Type: S436003